Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7305 BTN1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168599-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzh8aW1hZ2UvanBlZ3xhRFZpTDJnME9TOHhNREk1TkRZNU5qTTBOVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpnMU9UbGZNekF3ZURNd01DNXFjR2N8ZTRhNGU0OTU1N2IzZjk2NGQzNGNlMWY1MDVkY2UzODI1MmZhZGY0MWFjNmE0ZTBjOWRkYzI4YTE1M2ZhYjM2Yg
25261406 Angular Contact Ball Bearings 

TIMKEN TIMKEN

7305 BTN1

Description

7305 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO

Angular Contact Ball Bearing; Single Row; 25MM Bore; 62MM Outside Diameter; 17MM Width; 40 Degree Contact Angle; Open Enclosure; Molded Polyamide 66 Cage Material; Steel Ball Material

Part #

7305 BTN1

BDI #
25261406

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.23
EAN
0013992229823
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.507
Product Detail
Angular Contact Ball Bearing
Product Specification
Single Row; 25MM Bore; 62MM Outside Diameter; 17MM Width; 40 Degree Contact Angle; Open Enclosure; Molded Polyamide 66 Cage Material; Steel Ball Material
Long Description
Angular Contact Ball Bearing; Single Row; 25MM Bore; 62MM Outside Diameter; 17MM Width; 40 Degree Contact Angle; Open Enclosure; Molded Polyamide 66 Cage Material; Steel Ball Material