

NTN
NTN
7309L1DB
NTN NTN
Description
7309L1DB ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 50MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 2 (1 Pair)
Part #
7309L1DB
BDI #
17145800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7309L1DB/p/17145800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.88
EAN
4547359450460
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 50MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 2 (1 Pair)
Width
1.969 Inch | 50 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh