

FRANKE BEARINGS
FRANKE BEARINGS
74103A
FRANKE BEARINGS FRANKE BEARINGS
Description
FRANKE BEARINGS 74103A
Angular Contact Ball Bearing; 424.5MM Bore; 435.5MM Outside Diameter; 13MM Width; Polyamide Cage Material; LER 3 Series; Steel Ball Material; Rectangular Profile with 4 Drawn Races; 4 Point
Part #
74103A
BDI #
25096161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/74103A/p/25096161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.franke-gmbh.com
Product Detail
Angular Contact Ball Bearing
Product Specification
424.5MM Bore; 435.5MM Outside Diameter; 13MM Width; Polyamide Cage Material; LER 3 Series; Steel Ball Material; Rectangular Profile with 4 Drawn Races; 4 Point
Long Description
Angular Contact Ball Bearing; 424.5MM Bore; 435.5MM Outside Diameter; 13MM Width; Polyamide Cage Material; LER 3 Series; Steel Ball Material; Rectangular Profile with 4 Drawn Races; 4 Point