Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8435VBF00 https://www.bdiexpress.com/medias/INDXXXXXXXXX-796027-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MHxpbWFnZS9qcGVnfGFEZzFMMmcxTUM4eE1EYzJPRGM1TnpRd01URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk56azJNREkzWHpNd01IZ3pNREF1YW5Cbnw1YmNlMWU3YzdhNTc3NDZiYWNlM2ExMTVkOWZmMWY3NGVlZjA5ZWFlYzYyNmEyYzg4NjI4MWNmNmQ3MDUwOTQ2
796027 Angular Contact Ball Bearings 

NICE BALL BEARING NICE BALL BEARING

8435VBF00

Description

8435VBF00 SPECIALTY BALL BEARING ; 26.59MM DIA X 9.78MM SGL ROW

Angular Contact Ball Bearing; 0.372" Bore; 1.047" Outside Diameter; 0.39" Width; Unground

Part #

8435VBF00

BDI #
796027

Details

24.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
0637400452537
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
Product Detail
Angular Contact Ball Bearing
Product Specification
0.372" Bore; 1.047" Outside Diameter; 0.39" Width; Unground
Long Description
Angular Contact Ball Bearing; 0.372" Bore; 1.047" Outside Diameter; 0.39" Width; Unground