NTN
NTN
GB40549
NTN NTN
Description
NTN GB40549
Angular Contact Ball Bearing; 41.97MM Bore; 84.03MM Outside Diameter; 39MM Width
Part #
GB40549
BDI #
1482287
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/GB40549/p/1482287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.42
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.92
Product Detail
Angular Contact Ball Bearing
Product Specification
41.97MM Bore; 84.03MM Outside Diameter; 39MM Width
Long Description
Angular Contact Ball Bearing; 41.97MM Bore; 84.03MM Outside Diameter; 39MM Width