https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-NYLN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzN8aW1hZ2UvanBlZ3xhR1EzTDJobE15OHhNREl6TlRNNE5qQTJPVEF5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZUbGxNVGw5VVUxOHpNREI0TXpBd0xtcHdad3w3NTU4ZGQ5OGRmN2U0ZTA1NTU0Mzk1NTc5YzQzOTM5ODkzMmVhY2U1MWE0M2E0YWE0YjE3Y2MwMWQ0YWE0MzZk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-NYLN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzN8aW1hZ2UvanBlZ3xhR1EzTDJobE15OHhNREl6TlRNNE5qQTJPVEF5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZUbGxNVGw5VVUxOHpNREI0TXpBd0xtcHdad3w3NTU4ZGQ5OGRmN2U0ZTA1NTU0Mzk1NTc5YzQzOTM5ODkzMmVhY2U1MWE0M2E0YWE0YjE3Y2MwMWQ0YWE0MzZk
KAYDON
KAYDON
JHA17XL0
KAYDON KAYDON
Description
KDN.JHA17XL0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM SEALED
Angular Contact Ball Bearing; 1-3/4" Bore; 2-1/8" Outside Diameter; 1/4" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 30 Degree | 4 Point; 1 (Single)
Part #
KDN.JHA17XL0
BDI #
22923113
Details
1009.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/JHA17XL0/p/22923113
Your Price
$ 1,009.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.39
EAN
0662729460758
Product Group - BDI
B00308
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section | Nitrile Rubber Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.06
Long Description
Angular Contact Ball Bearing; 1-3/4" Bore; 2-1/8" Outside Diameter; 1/4" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 30 Degree | 4 Point; 1 (Single)
Width
0.25 Inch | 6.35 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


