Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KAA-15 XLO-2RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-NYLN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzN8aW1hZ2UvanBlZ3xhR1EzTDJobE15OHhNREl6TlRNNE5qQTJPVEF5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZUbGxNVGw5VVUxOHpNREI0TXpBd0xtcHdad3w3NTU4ZGQ5OGRmN2U0ZTA1NTU0Mzk1NTc5YzQzOTM5ODkzMmVhY2U1MWE0M2E0YWE0YjE3Y2MwMWQ0YWE0MzZk
200811 Angular Contact Ball Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

KAA-15 XLO-2RS

Description

KAA-15 XLO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION

Angular Contact Ball Bearing; 1-1/2" Bore; 1-7/8" Outside Diameter; 3/16" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 35 Degree | 4 Point; 1 (Single)

Part #

KAA-15 XLO-2RS

BDI #
200811

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.028
EAN
0644075243469
Product Group - BDI
B04270
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
KAA-15 XLO-2RS
Weight / LBS
0.052
Long Description
Angular Contact Ball Bearing; 1-1/2" Bore; 1-7/8" Outside Diameter; 3/16" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 35 Degree | 4 Point; 1 (Single)
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Width
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh