https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PEEK-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ1OXxpbWFnZS9qcGVnfGFESmpMMmczTVM4eE1EYzNNREF4TnpBMU9EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gxQkZSVXRmVTFCTVNWUmZTVTVmTXpBd2VETXdNQzVxY0djfGJlZGY4NTdmMjZiNjU2MzljZGE0NGZkMWIyZWZhYThjMjViMTZhMWM1NGFkNWVkYzgzNjc3Njk1ODg2NmQ4ZGY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PEEK-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ1OXxpbWFnZS9qcGVnfGFESmpMMmczTVM4eE1EYzNNREF4TnpBMU9EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gxQkZSVXRmVTFCTVNWUmZTVTVmTXpBd2VETXdNQzVxY0djfGJlZGY4NTdmMjZiNjU2MzljZGE0NGZkMWIyZWZhYThjMjViMTZhMWM1NGFkNWVkYzgzNjc3Njk1ODg2NmQ4ZGY
SKF
SKF
QJ 212 N2PHAS/C2L
SKF SKF
Description
QJ 212 N2PHAS/C2L
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C2-Lower Half of C2 Range Internal Clearance; PEEK Cage; 35 Degree | 4 Point; 1 (Single)
Part #
QJ 212 N2PHAS/C2L
BDI #
1423564
Details
11285.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/QJ-212-N2PHAS-C2L/p/1423564
Your Price
RSD 11,285.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.84
EAN
7316572282847
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
PEEK
Contact Angle
35 Degree | 4 Point
Internal Clearance
C2-Lower Half of C2 Range
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | Glass Fibre Reinforced Cage | With Lubrication Grooves In Guiding Surface | Outer Ring Centred | Two Locating Slots
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
2.18257
Long Description
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C2-Lower Half of C2 Range Internal Clearance; PEEK Cage; 35 Degree | 4 Point; 1 (Single)
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

