![QJ318-N2-MPA-T42A](/medias/INDXXXBRGXXX-ACB1-OPEN-BR-SPLIT-IN-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDB8aW1hZ2UvanBlZ3xhRFU0TDJnMFpTOHhNREUwTWpFNU9EZ3lORGs1TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFOUVRFbFVYMGxPWHpNd01GZ3pNREF1YW5CbnwyZjNjY2U3YzIwYTE3OTMyMjRkN2ExNGU5ZTJjZjEzM2RkOTMyZDVlNDVhMGYwZWRkNzZhZmQ2MjJmYWUwMDZh)
![QJ318-N2-MPA-T42A](/medias/INDXXXBRGXXX-ACB1-OPEN-BR-SPLIT-IN-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDB8aW1hZ2UvanBlZ3xhRFU0TDJnMFpTOHhNREUwTWpFNU9EZ3lORGs1TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFOUVRFbFVYMGxPWHpNd01GZ3pNREF1YW5CbnwyZjNjY2U3YzIwYTE3OTMyMjRkN2ExNGU5ZTJjZjEzM2RkOTMyZDVlNDVhMGYwZWRkNzZhZmQ2MjJmYWUwMDZh)
FAG
FAG
QJ318-N2-MPA-T42A
FAG FAG
Description
QJ318-N2-MPA-T42A 4-POINT CONTACT BRNG ; POR NON RETURNABLE 90MM X 190MM X 43MM
Angular Contact Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Part #
QJ318-N2-MPA-T42A
BDI #
1165970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/QJ318-N2-MPA-T42A/p/1165970
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
6.18
EAN
4012802372922
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | With Two Slots
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh