

GMN BEARINGS
GMN BEARINGS
S61901 CTA P4+DUM
GMN BEARINGS GMN BEARINGS
Description
S61901 CTA P4+DUM BALL BRG
Angular Contact Ball Bearing; Double Row; 12MM Bore; 24MM Outside Diameter; 12MM Width; Open Enclosure; 15 Degree Contact Angle; Phenolic Resin Cage Material; Universal Matching; Medium Preload; P4 Precision
Part #
S61901 CTA P4+DUM
BDI #
25110895
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/S61901-CTA-P4+DUM/p/25110895
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.01
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.gmn.de
Weight / LBS
0.02425
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 12MM Bore; 24MM Outside Diameter; 12MM Width; Open Enclosure; 15 Degree Contact Angle; Phenolic Resin Cage Material; Universal Matching; Medium Preload; P4 Precision
Long Description
Angular Contact Ball Bearing; Double Row; 12MM Bore; 24MM Outside Diameter; 12MM Width; Open Enclosure; 15 Degree Contact Angle; Phenolic Resin Cage Material; Universal Matching; Medium Preload; P4 Precision