

BDI APPROVED BEARING
BDI APPROVED BEARING
SS5305-2RS
BDI APPROVED BEARING BDI APPROVED BEARING
Description
SS5305-2RS SS ANG CONTACT BALL BEARING ; DBL ROW 25MM ID 62MM OD
Angular Contact Ball Bearing; Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals Enclosure; Stainless Steel Material
Part #
SS5305-2RS
BDI #
25138804
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/SS5305-2RS/p/25138804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals Enclosure; Stainless Steel Material
Long Description
Angular Contact Ball Bearing; Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals Enclosure; Stainless Steel Material