https://www.bdiexpress.com/medias/INDINABRGXXX-4POINT-VLA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDJ8aW1hZ2UvanBlZ3xhRFJsTDJnMk15OHhNRFV4TnpjME56STJPVFkyTWk5SlRrUkpUa0ZDVWtkWVdGaGZORkJQU1U1VVgxWk1RVjh6TURCNE16QXdMbXB3Wnd8ZjUyMWU4Yzg4MGFlZWIzMjQ0NmQ2ZmQ2OTQ4MTFmMDY5ZThkMTI1YjU1YjU3MDJiYmY1MDgzMGQ5NDVjZDQ4NQ
https://www.bdiexpress.com/medias/INDINABRGXXX-4POINT-VLA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDJ8aW1hZ2UvanBlZ3xhRFJsTDJnMk15OHhNRFV4TnpjME56STJPVFkyTWk5SlRrUkpUa0ZDVWtkWVdGaGZORkJQU1U1VVgxWk1RVjh6TURCNE16QXdMbXB3Wnd8ZjUyMWU4Yzg4MGFlZWIzMjQ0NmQ2ZmQ2OTQ4MTFmMDY5ZThkMTI1YjU1YjU3MDJiYmY1MDgzMGQ5NDVjZDQ4NQ
INA
INA
VLA200414-N
INA INA
Description
VLA200414-N SLEWING RING ; POR NON-RETURNABLE 417MM ID X 503.3MM OD
Slewing Ring; 304MM Bore; 503.3MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Part #
VLA200414-N
BDI #
1178340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/VLA200414-N/p/1178340
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
28.42
EAN
4012802114027
Product Group - BDI
B04270
Noun
Ring
Keyword String
Slewing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
62.644
Product Detail
Slewing Ring
Product Specification
304MM Bore; 503.3MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Long Description
Slewing Ring; 304MM Bore; 503.3MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
