

INA
INA
VLA200744-N
INA INA
Description
VLA200744-N POINT CONTACT BEARING ; NON-RETURNABLE
Slewing Ring; 634MM Bore; 838.1MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Part #
VLA200744-N
BDI #
1178343
Details
10149.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/VLA200744-N/p/1178343
Your Price
$ 10,149.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
54.5
EAN
4054365966484
Product Group - BDI
B00234
Noun
Ring
Keyword String
Slewing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
120.152
Product Detail
Slewing Ring
Product Specification
634MM Bore; 838.1MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Long Description
Slewing Ring; 634MM Bore; 838.1MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle