Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10BGR10HTDUELP2 OBSOLETE DO NOT USE 7/25 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BGR-MPACB1P-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTV8aW1hZ2UvanBlZ3xhRFl4TDJoaVlTOHhNRGcyTURJMU5UWTNORE01T0M5TlJsSk9VMHRDVWtkWVdGaGZRa2RTWDAxUVFVTkNNVkJmVDE5UVNGOURRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58OGIzY2Q3OGJkZDg0M2JhZGRjMmFiMDc5ZWQ5YTFiYmFkYzRmY2FhMGFhMzc5ZDRjNmJkOTdhY2QxMDQzNGM4Zg
24666663 Miniature Precision Ball Bearings 

NSK NSK

10BGR10HTDUELP2 OBSOLETE DO NOT USE 7/25

Description

10BGR10HTDUELP2 OBSOLETE DO NOT USE 7/25 ; 10MM ID X26MM ODX8MM W

Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 9 | ISO P2 Precision; No Flange; Ceramic Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings

Part #

10BGR10HTDUELP2 OBSOLETE DO NOT USE 7/25

BDI #
24666663

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
No Longer Available

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.02
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Flanges
No
Material - Ball
Ceramic
Race Material
Steel
Raceway Style
1 Rib Inner Ring and Outer Ring
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Extra Light
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Precision
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
10BGR10HTDUELP2
Weight / LBS
0.035
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 9 | ISO P2 Precision; No Flange; Ceramic Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Inner Race Width
0.315 Inch | 8 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh