https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1-O-PY-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDh8aW1hZ2UvanBlZ3xhR0kyTDJnek5DOHhNRGcyTURVeU1ETTNORE13TWk5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhYMDlmVUZsZlUwSmZNVWt4VDE4ek1EQjRNekF3TG1wd1p3fDEyOWI4ZmY1ZDg4YWMyNjI3ZDBhMzk2NjE3NzNiNzFhZTg3NTQ2MjliZTcxZTMyNDA0ZjE3NjM2N2M1NTEwYmI
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1-O-PY-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDh8aW1hZ2UvanBlZ3xhR0kyTDJnek5DOHhNRGcyTURVeU1ETTNORE13TWk5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhYMDlmVUZsZlUwSmZNVWt4VDE4ek1EQjRNekF3TG1wd1p3fDEyOWI4ZmY1ZDg4YWMyNjI3ZDBhMzk2NjE3NzNiNzFhZTg3NTQ2MjliZTcxZTMyNDA0ZjE3NjM2N2M1NTEwYmI
NSK
NSK
140BNR10STYNSULP4Y OBSOLETE DO NOT USE
NSK NSK
Description
140BNR10STYNSULP4Y OBSOLETE DO NOT USE ; 140MM BOREX210MM ODX33MM W
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 33MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 18 Degree Contact Angle; Polyamide Cage Material
Part #
140BNR10STYNSULP4Y OBSOLETE DO NOT USE
BDI #
24666564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/140BNR10STYNSULP4Y-OBSOLETE-DO-NOT-USE/p/24666564
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.7
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
18 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
140BNR10STYNSULP4Y
Weight / LBS
8.04
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 33MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 18 Degree Contact Angle; Polyamide Cage Material
Width
1.299 Inch | 33 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

