![3MMC9128WI SUL](/medias/INDXXXBRGXXX-PACB1-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzZ8aW1hZ2UvanBlZ3xhRE0yTDJneVlTOHhNREl6TnpZM01qa3hORGszTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlEUWw4eVNURlBYek13TUhnek1EQXVhbkJufGJhNmRiZjljYzczZDg0MWJjNmUwNGQxNjg0NDIxYTQ0NjAxMDQ2YzM0ZDg3ZDNiNGQwNzgyOWU0MDY3OTdkYmE)
![3MMC9128WI SUL](/medias/INDXXXBRGXXX-PACB1-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzZ8aW1hZ2UvanBlZ3xhRE0yTDJneVlTOHhNREl6TnpZM01qa3hORGszTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlEUWw4eVNURlBYek13TUhnek1EQXVhbkJufGJhNmRiZjljYzczZDg0MWJjNmUwNGQxNjg0NDIxYTQ0NjAxMDQ2YzM0ZDg3ZDNiNGQwNzgyOWU0MDY3OTdkYmE)
TIMKEN
TIMKEN
3MMC9128WI SUL
TIMKEN TIMKEN
Description
3MMC9128WI SUL PRECISION BALL BEARING ; POR PHENOLIC 140MM BORE ANGULAR CONTACT
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 33MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MMC9128WI SUL
BDI #
22848759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MMC9128WI-SUL/p/22848759
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.46
EAN
0087796350656
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MMC9128WI SUL
Weight / LBS
7.62
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 33MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
8.268 Inch | 210 Millimeter
Width
1.299 Inch | 33 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh