SKF
SKF
4310 ATN9
SKF SKF
Description
4310 ATN9
Precision Ball Bearing; Angular Contact; 50MM Bore; 110MM Outside Diameter; 40MM Width; Double Row
Part #
4310 ATN9
BDI #
1419260
Details
11115.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/4310-ATN9/p/1419260
Your Price
RSD 11,115.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.68
EAN
7316577004628
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 50MM Bore; 110MM Outside Diameter; 40MM Width; Double Row
Long Description
Precision Ball Bearing; Angular Contact; 50MM Bore; 110MM Outside Diameter; 40MM Width; Double Row