https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SHLD-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMnxpbWFnZS9qcGVnfGFEZGhMMmhtTmk4eE1EYzNNREkyTURBd01EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh4VTBoTVJGOVFTRjlUUWw4ek1EQjRNekF3TG1wd1p3fGIzMTExMzcwZmQyMDAzOTNmZjY3NTI4N2JiYjU2MWUxODdkMDc4OTEwOTBjZGQ4NWMxZTUwZTU2NjE3ZDgxNjQ
IBC BEARING
IBC BEARING
6005.Z.THB.P53.GH68
IBC BEARING IBC BEARING
Description
IBC BEARING 6005.Z.THB.P53.GH68
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Width; 1 Metal Shield Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6005.Z.THB.P53.GH68
BDI #
1402814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6005-Z-THB-P53-GH68/p/1402814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.081
Product Group - BDI
B04270
Enclosure
1 Metal Shield
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Bearlub Grease
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ibc-waelzlager.com
Weight / LBS
0.17637
Long Description
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Width; 1 Metal Shield Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh