https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwNXxpbWFnZS9qcGVnfGFESTVMMmhoTUM4eE1EYzJPRGM0TURVMU9ETTJOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh6TURCNE16QXdMbXB3Wnd8NTMyYzMyMWUxOTRjYWU3MTJhNWE3NTJkZTEwNDNlNzQ4YTc2MTc0MjY5ZjYxMzQ2MTFiMTI0MDZjMmE5NDkxYg
FAG
FAG
6203 TB.P63
FAG FAG
Description
FAG 6203 TB.P63
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6203 TB.P63
BDI #
15002595
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6203-TB-P63/p/15002595
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.064
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh