Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6213TCG12P4 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PSRB1-O-PH-SB-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NzJ8aW1hZ2UvanBlZ3xhREppTDJoaVppOHhNRGcyTURFeE1ESTFNREF4TkM5TlJsSk9VMHRDVWtkWVdGaGZVRk5TUWpGZlQxOVFTRjlUUWw5VVh6TXdNSGd6TURBdWFuQm58ZGVkYjljNjA0N2VmNmE1MGQ3ZDljNWZmNDc5MGU0N2UzNzQwMGMyZmQ4N2RiZjRkYmZjZTY2ZmJkZDc5YzNhMQ
1186548 Precision Ball Bearings 

NSK NSK

6213TCG12P4

Description

6213TCG12P4 PRECISION DEEP GRV BALL BRG ; 65MM BORE 120MM OD 23MM W 1-ROW

Precision Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; Phenolic Cage Material; Not Applicable Raceway Type; Ball Bearing

Part #

6213TCG12P4

BDI #
1186548

Details

1215.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,215.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.023
EAN
0029176624650
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.17376
Long Description
Precision Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; Phenolic Cage Material; Not Applicable Raceway Type; Ball Bearing
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Width
0.906 Inch | 23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh