https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTZ8aW1hZ2UvanBlZ3xhR016TDJnd1ppOHhNREk1TURRNE56TTJNVFUyTmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgwSlNYMU5DWHpNd01IZ3pNREF1YW5CbnxiMjU4YjA5ZTc5NzgyMjhlYTVjNjljOGZiMzk1YjE4NTc2NzVmYzRmYmJhN2QyNzM1NTI5M2VlNmE0MDMyMjNi
FAG
FAG
6226-M-P5
FAG FAG
Description
FAG 6226-M-P5
Precision Ball Bearing; 130MM Bore; 230MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
6226-M-P5
BDI #
1150363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6226-M-P5/p/1150363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 130MM Bore; 230MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh