

NTN
NTN
6309P5
NTN NTN
Description
6309P5 PRECISION BALL BEARING
Precision Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6309P5
BDI #
17145148
Details
2155.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6309P5/p/17145148
Your Price
$ 2,155.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.81
EAN
4547359393248
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
1.772 Inch | 45 Millimeter
Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh