

BDI APPROVED BEARING
BDI APPROVED BEARING
71809 ACD/P4DBC
BDI APPROVED BEARING BDI APPROVED BEARING
Description
71809 ACD/P4DBC BALL BRG
Precision Ball Bearing; Angular Contact; 1.772" Bore; 2.284" Outside Diameter; 0.522" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type
Part #
71809 ACD/P4DBC
BDI #
25124036
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71809-ACD-P4DBC/p/25124036
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 1.772" Bore; 2.284" Outside Diameter; 0.522" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type
Long Description
Precision Ball Bearing; Angular Contact; 1.772" Bore; 2.284" Outside Diameter; 0.522" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type