Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7216ACTA/P4AUA-EP https://www.bdiexpress.com/medias/INDEBCBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTh8aW1hZ2UvanBlZ3xhREk1TDJnNFpTOHhNREk1TnpJNE1UYzNNelU1T0M5SlRrUkZRa05DVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZWMwN2E2Zjg3ZDdjNmY5MzM5Nzg4Yjk5OTA3M2I2YTBhNmJiMmIxODI4ZTZmZDk4MWQyODU2MWUxZDZiZTQzMA
25176315 Precision Ball Bearings 

EBC EBC

7216ACTA/P4AUA-EP

Description

EBC 7216ACTA/P4AUA-EP

Precision Ball Bearing; Angular Contact; Single Row; 80MM Bore; 140MM Outside Diameter; 26MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload

Part #

7216ACTA/P4AUA-EP

BDI #
25176315

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; Single Row; 80MM Bore; 140MM Outside Diameter; 26MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload
Long Description
Precision Ball Bearing; Angular Contact; Single Row; 80MM Bore; 140MM Outside Diameter; 26MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload