Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7316-B-XL-MP-P5-UA https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzMHxpbWFnZS9qcGVnfGFESXhMMmd3WXk4eE1EYzNNREV6TmprNE9UY3lOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58ZTE2ZjEyOGZkMGFkYTkwNDBhYWQwYzFiZmNkNjBmYzA2NzIzMGI0Nzk2YjRkMjhiMzdlZTBmZmJhNWUzYWRkZA
1152169 Precision Ball Bearings 

FAG FAG

7316-B-XL-MP-P5-UA

Description

FAG 7316-B-XL-MP-P5-UA

Precision Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Brass Cage Material

Part #

7316-B-XL-MP-P5-UA

BDI #
1152169

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.17
EAN
4012801283779
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
40 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Slight Axial Internal Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Brass Cage Material
Width
1.535 Inch | 39 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh