Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

76TAC110BSUC11PN7B https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
1187890 Precision Ball Bearings 

NSK NSK

76TAC110BSUC11PN7B

Description

76TAC110BSUC11PN7B AC BALL BEARING ; 76.2MM BOREX110MM ODX15.875MM W

Precision Ball Bearing; 3" Bore; 4.331" Outside Diameter; 5/8" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material

Part #

76TAC110BSUC11PN7B

BDI #
1187890

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.535
EAN
0029176019500
Product Group - BDI
L00112
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
76TAC110BSUC11PN7B
Weight / LBS
1.213
Long Description
Precision Ball Bearing; 3" Bore; 4.331" Outside Diameter; 5/8" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.331 Inch | 110.007 Millimeter
Bore
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh