https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BSR-PACB1P-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODV8aW1hZ2UvanBlZ3xhR0k1TDJnMFpDOHhNRGcyTURJMU5qY3lNamszTkM5TlJsSk9VMHRDVWtkWVdGaGZRbE5TWDFCQlEwSXhVRjlQWDFCSVgwTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3wyM2JkZmU4MTM2YzY4YjAxZGFhOWE1NjBkMWI0NjM2NmQyYzFhYWFkNDVhODRkNzRmNDQxNGNjMmFmN2QzZjc5
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BSR-PACB1P-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODV8aW1hZ2UvanBlZ3xhR0k1TDJnMFpDOHhNRGcyTURJMU5qY3lNamszTkM5TlJsSk9VMHRDVWtkWVdGaGZRbE5TWDFCQlEwSXhVRjlQWDFCSVgwTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3wyM2JkZmU4MTM2YzY4YjAxZGFhOWE1NjBkMWI0NjM2NmQyYzFhYWFkNDVhODRkNzRmNDQxNGNjMmFmN2QzZjc5
NSK
NSK
8BSR10HTDUELP2 OBSOLETE DO NOT USE 07/25
NSK NSK
Description
8BSR10HTDUELP2 OBSOLETE DO NOT USE 07/25 ; 8MM BOREX22MM ODX7 MM W
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
8BSR10HTDUELP2 OBSOLETE DO NOT USE 07/25
BDI #
24666607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/8BSR10HTDUELP2-OBSOLETE-DO-NOT-USE-07-25/p/24666607
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.02
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.0485
Long Description
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


