Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B7016-C-T-P4S-UL https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEWmxMMmc0WkM4eE1EYzNNRE0zTVRJeE5UTTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZWQyZjAyM2FlODY5NDhjZTFjMjNmNmI0ZTI4NDE3Mjk1ZjNkMTBiNDVjZTZjYmY1MzdhY2NmYzI3OTE0OTMzNQ
1411246 Precision Ball Bearings 

FAG FAG

B7016-C-T-P4S-UL

Description

B7016-C-T-P4S-UL SPINDLE BEARING

Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 22MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

B7016-C-T-P4S-UL

BDI #
1411246

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 3

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.84
EAN
4012801451253
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.84
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 22MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh