https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzF8aW1hZ2UvanBlZ3xhRE0yTDJnellTODVPREV5TkRVMk1EUTJOakl5TDBsT1JGaFlXRUpTUjFoWVdGOVFRVU5DTVY5UFgxQklYMU5DWHpGSk1rOWZNekF3ZURNd01DNXFjR2N8MWJlMDNkNzA2YTRiNTllZjUxYTI3MDY5NzM5ODk2ODRlYzgzMTA0MTE2YzRmYTkyYzQ2NDUyMWFhNjNlYjY4ZA
NTN
NTN
BNT202UP
NTN NTN
Description
BNT202UP SPINDLE BEARING ; NON RETURNABLE
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
BNT202UP
BDI #
1215398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BNT202UP/p/1215398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.042
EAN
4547359030921
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Inner Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | UP Precision Class | High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
BNT202UP
Weight / LBS
0.092
Long Description
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
0.591 Inch | 15 Millimeter
Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh