https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB2-2SL-BF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODN8aW1hZ2UvanBlZ3xhR0l4TDJnMU9DOHhNRFV6TnpReU56VXdNVEE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpKZk1sTk1YMEpHWHpNd01IZ3pNREF1YW5CbnwwYTRhMGM4NjYzYjVjNmY3MDdiZGNhMTY5ZDBkOWM3MzlhYTVjMDg1ZjcwODc2NjJjZTFkMDRmODgxMDE5MDYx
NSK
NSK
BSF2068DDUHP2B
NSK NSK
Description
BSF2068DDUHP2B BALL SCREW SUPPORT UNIT ; 20MM BOREX68MM ODX28MM W 2-ROW
Precision Ball Bearing; 20MM Bore; 68MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
BSF2068DDUHP2B
BDI #
20330677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSF2068DDUHP2B/p/20330677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.61
EAN
0029176954504
Product Group - BDI
B00270
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.34923
Long Description
Precision Ball Bearing; 20MM Bore; 68MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Width
1.102 Inch | 28 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh