

FAG
FAG
HCB7015-C-2RSD-T-P4S-UL
FAG FAG
Description
HCB7015-C-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 75MM Bore; 115MM Outside Diameter; 20MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
HCB7015-C-2RSD-T-P4S-UL
BDI #
21856457
Details
2438.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HCB7015-C-2RSD-T-P4S-UL/p/21856457
Your Price
$ 2,438.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.53
EAN
4026677618153
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.16845
Long Description
Precision Ball Bearing; 75MM Bore; 115MM Outside Diameter; 20MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh