https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMzB8aW1hZ2UvanBlZ3xhREUyTDJneFl5OHhNREl6TnpZM056ZzJNamswTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlh6SlRURjlRU0Y5RFFsOHlTVEZQWHpNd01IZ3pNREF1YW5CbnwwM2UwOWNmMmU0YzQ0OWE5MmRjN2M5M2ExODE2YzhjYjFiNDhhMTgyZTg5NzlkY2FmYWUyMTI0OWQ0NDVjMjFj
FAG
FAG
HCB71913-E-2RSD-T-P4S-QUL
FAG FAG
Description
FAG HCB71913-E-2RSD-T-P4S-QUL
Precision Ball Bearing; 65MM Bore; 90MM Outside Diameter; 52MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
HCB71913-E-2RSD-T-P4S-QUL
BDI #
20292097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HCB71913-E-2RSD-T-P4S-QUL/p/20292097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.68
Product Group - BDI
B00270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.68
Long Description
Precision Ball Bearing; 65MM Bore; 90MM Outside Diameter; 52MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
2.559 Inch | 65 Millimeter
Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh