https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwN3xpbWFnZS9qcGVnfGFEWTJMMmhqWVM4eE1EYzNNREU1TWpVMk5ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0ZTBkODk3NTFlZTk1NmM4MDRiZGIyZTRlMjQwMDZjMjlmNTE3YzczMGRmYWIyMWUzMDVjMGRmY2Q0ZWU0MTk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwN3xpbWFnZS9qcGVnfGFEWTJMMmhqWVM4eE1EYzNNREU1TWpVMk5ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0ZTBkODk3NTFlZTk1NmM4MDRiZGIyZTRlMjQwMDZjMjlmNTE3YzczMGRmYWIyMWUzMDVjMGRmY2Q0ZWU0MTk
GMN BEARINGS
GMN BEARINGS
KH619112RZCTAP4DUL T274/25
GMN BEARINGS GMN BEARINGS
Description
KH619112RZCTAP4DUL T274/25 BEARING
Precision Ball Bearing; 55MM Bore; 80MM Outside Diameter; 13MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
KH619112RZCTAP4DUL T274/25
BDI #
21587658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/KH619112RZCTAP4DUL-T274-25/p/21587658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.18
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Standard Spindle Bearings For Higher Speeds
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.gmn.de
Weight / LBS
0.39904
Long Description
Precision Ball Bearing; 55MM Bore; 80MM Outside Diameter; 13MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

