Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S6007 ETA P4+ UM https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177064-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODJ8aW1hZ2UvanBlZ3xhREkwTDJoak55OHhNREk1TlRFeE9EWTFPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tnpjd05qUmZNekF3ZURNd01DNXFjR2N8YTkzYzljMDgyZDFjMzkxMDE0MGE0ZWQ4NWNmNGVhYTZlZDY3NWJkYjUyMmM1YTBjYmRhZTJkNmMwZDI2YjZlYw
25177064 Precision Ball Bearings 

GMN BEARINGS GMN BEARINGS

S6007 ETA P4+ UM

Description

S6007 ETA P4+ UM PRECISION BALL BRG ; 35MM ID 62MM OD 14MM WD

Precision Ball Bearing; Angular Contact; Single Row; 35MM Bore; 62MM Outside Diameter; 14MM Width; 25 Degree Contact Angle; Laminated Phenolic Resin Cage; P4 Precision; Universal Mounting Arrangement

Part #

S6007 ETA P4+ UM

BDI #
25177064

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.gmn.de
Weight / LBS
0.32849
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; Single Row; 35MM Bore; 62MM Outside Diameter; 14MM Width; 25 Degree Contact Angle; Laminated Phenolic Resin Cage; P4 Precision; Universal Mounting Arrangement
Long Description
Precision Ball Bearing; Angular Contact; Single Row; 35MM Bore; 62MM Outside Diameter; 14MM Width; 25 Degree Contact Angle; Laminated Phenolic Resin Cage; P4 Precision; Universal Mounting Arrangement