https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTV8aW1hZ2UvanBlZ3xhRFl5TDJnd05TOHhNRGMyT1RJd09Ua3hOelEzTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVh6SlRURjlRU0Y5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5Cbnw0ODQ5NzdlZjA2ZGE3NmIwMGEyMjkzOWRhNWVkYTA1ZjRhZDg2OGMxZjM1OGMyMzA4ZDcwMmE1MjEyM2MxOTFl
SKF
SKF
S7020 ACD/TBTAVQ612
SKF SKF
Description
S7020 ACD/TBTAVQ612 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 72MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
S7020 ACD/TBTAVQ612
BDI #
1306422
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/S7020-ACD-TBTAVQ612/p/1306422
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.775
EAN
7316572203460
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 72MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
5.906 Inch | 150 Millimeter
Width
2.835 Inch | 72 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh