

SCHEERER BEARING
SCHEERER BEARING
XLBA 6P5
SCHEERER BEARING SCHEERER BEARING
Description
XLBA 6P5 ANGULAR CONTACT BALL BEARING ; POR
Precision Angular Contact Ball Bearing; 152MM Bore; 203MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
XLBA 6P5
BDI #
21479130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/XLBA-6P5/p/21479130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
5.5
Product Detail
Precision Angular Contact Ball Bearing
Product Specification
152MM Bore; 203MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Long Description
Precision Angular Contact Ball Bearing; 152MM Bore; 203MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material