

FAG
FAG
108-TVH-C3
FAG FAG
Description
108-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Self Aligning Ball Bearing; 8MM Bore; Shaft Mount; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
108-TVH-C3
BDI #
1138344
Details
58.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/108-TVH-C3/p/1138344
Your Price
$ 58.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.014
EAN
4012801158756
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
108-TVH-C3
Manufacturer Internal Number
60368896
Weight / LBS
0.031
Long Description
Self Aligning Ball Bearing; 8MM Bore; Shaft Mount; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Inner Race Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh