

SKF
SKF
1217 K/C3
SKF SKF
Description
1217 K/C3 SELF ALIGNING BALL BRG ; 85MM BORE 150MM OD 28MM IR WD
Self Aligning Ball Bearing; 85MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 28MM Inner Race Width; 28MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1217 K/C3
BDI #
1418203

Details
304.28
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1217-K-C3/p/1418203
Your Price
$ 304.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
2.05
EAN
7316576605079
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-217
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1217 K/C3
Weight / LBS
4.517
Long Description
Self Aligning Ball Bearing; 85MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 28MM Inner Race Width; 28MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
5.906 Inch | 150 Millimeter
Inner Race Width
1.102 Inch | 28 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh