

FAG
FAG
1301-TVH
FAG FAG
Description
1301-TVH SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 37MM Outside Diameter; 12MM Inner Race Width; 12MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1301-TVH
BDI #
1138604
Details
80.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1301-TVH/p/1138604
Your Price
$ 80.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.06
EAN
4012801472012
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1301-TVH
Manufacturer Internal Number
60456692
Weight / LBS
0.148
Long Description
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 37MM Outside Diameter; 12MM Inner Race Width; 12MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
0.472 Inch | 12 Millimeter
Inner Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh