Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

205-XL-NPP-B https://www.bdiexpress.com/medias/INDXXXXXXXXX-1171869-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQzMHxpbWFnZS9qcGVnfGFHVTJMMmd3Wmk4eE1EYzJOems0TnpZd05UVXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTNNVGcyT1Y4ek1EQjRNekF3TG1wd1p3fDc2ZDA0ZmI2YzhiYzcxMzE1ZDhmNDkzNWMyZWM0ZjAxYjNiMDYyNTBlZDZjNjdlOGQ0ODQ4Y2U0ZjFhNTQ1ZGI
1171869 Self Aligning Ball Bearings 

INA INA

205-XL-NPP-B

Description

205-XL-NPP-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE

Self Aligning Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Lip Seals; Single Row Balls; ABEC 1 | ISO P0 Precision; No Snap Ring; C0-Medium Internal Clearance; 1 (Single) Bearing

Part #

205-XL-NPP-B

BDI #
1171869

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.119
EAN
4012802783124
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword 4
https://www.schaeffler.com
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.262
Product Detail
Self Aligning Ball Bearing
Product Specification
25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Lip Seals; Single Row Balls; ABEC 1 | ISO P0 Precision; No Snap Ring; C0-Medium Internal Clearance; 1 (Single) Bearing
Long Description
Self Aligning Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Lip Seals; Single Row Balls; ABEC 1 | ISO P0 Precision; No Snap Ring; C0-Medium Internal Clearance; 1 (Single) Bearing