SKF
SKF
2211 E-2RS1KTN9/C3
SKF SKF
Description
2211 E-2RS1KTN9/C3
Self Aligning Ball Bearing; 55MM Bore; Tapered Adapter Mount; 100MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2211 E-2RS1KTN9/C3
BDI #
1421450
Details
381.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2211-E-2RS1KTN9-C3/p/1421450
Your Price
$ 381.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.8
EAN
7316577301802
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
2 Seals
Rolling Element
Ball Bearing
Adapter Sleeve
H-311
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2211 E-2RS1KTN9/C3
Weight / LBS
1.797
Long Description
Self Aligning Ball Bearing; 55MM Bore; Tapered Adapter Mount; 100MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Inner Race Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh