SKF
SKF
2315/C3
SKF SKF
Description
2315/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Self Aligning Ball Bearing; 75MM Bore; Shaft Mount; 160MM Outside Diameter; 55MM Inner Race Width; 55MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2315/C3
BDI #
1418272
Details
1559.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2315-C3/p/1418272
Your Price
$ 1,559.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
4.93
EAN
7316576608803
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2315/C3
Weight / LBS
10.88
Long Description
Self Aligning Ball Bearing; 75MM Bore; Shaft Mount; 160MM Outside Diameter; 55MM Inner Race Width; 55MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outer Race Width
2.165 Inch | 55 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Inner Race Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh