https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-STL-EIR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDh8aW1hZ2UvanBlZ3xhREl3TDJnNFlpODVPREV5TkRNNE1qSXdPRE13TDBsT1JGaFlXRUpTUjFoWVdGOVRRVUpmUTFsTVgwOVFSVTVmVTFSTVgwVkpVbDh6TURCNE16QXdMbXB3Wnd8MmYwZDI0YjAyYzIyZGFiMTE3MmQ4ODdhM2IyZmE5MzgwNjJiOTRiYzFkYzc3ODI1NTc1NzU4YzU1ZDUyMzc5Yg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-STL-EIR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDh8aW1hZ2UvanBlZ3xhREl3TDJnNFlpODVPREV5TkRNNE1qSXdPRE13TDBsT1JGaFlXRUpTUjFoWVdGOVRRVUpmUTFsTVgwOVFSVTVmVTFSTVgwVkpVbDh6TURCNE16QXdMbXB3Wnd8MmYwZDI0YjAyYzIyZGFiMTE3MmQ4ODdhM2IyZmE5MzgwNjJiOTRiYzFkYzc3ODI1NTc1NzU4YzU1ZDUyMzc5Yg
CONSOLIDATED BEARING
CONSOLIDATED BEARING
I-71219
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
I-71219 SELF ALIGNING BALL BEARING ; 1-3/16" BORE 2.441" OD 1.69" IR WIDTH
Self Aligning Ball Bearing; 1-3/16" Bore; Shaft Mount; 2.441" Outside Diameter; 1.69" Inner Race Width; 0.63" Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
I-71219
BDI #
200042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/I-71219/p/200042
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.34
EAN
0644075018630
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg | Extended Inner Race | Two Set Screws at 120 Deg Apart
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
I-71219
Weight / LBS
0.75
Long Description
Self Aligning Ball Bearing; 1-3/16" Bore; Shaft Mount; 2.441" Outside Diameter; 1.69" Inner Race Width; 0.63" Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Inner Race Width
1.69 Inch | 42.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

