

RHP BEARING
RHP BEARING
NLJ1.3/4TN
RHP BEARING RHP BEARING
Description
NOT AVAILABLE IN US
Self Aligning Ball Bearing; 1-3/4" Bore; Shaft Mount; 3-3/4" Outside Diameter; 13/16" Inner Race Width; 13/16" Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
NLJ1.3/4TN
BDI #
1191969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/NLJ1-3-4TN/p/1191969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.73
EAN
0747023017126
Product Group - BDI
B00308
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Light Series
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.60055
Long Description
Self Aligning Ball Bearing; 1-3/4" Bore; Shaft Mount; 3-3/4" Outside Diameter; 13/16" Inner Race Width; 13/16" Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
3.75 Inch | 95.25 Millimeter
Outer Race Width
0.813 Inch | 20.65 Millimeter
Inner Race Width
0.813 Inch | 20.65 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh