https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2NHxpbWFnZS9qcGVnfGFEa3dMMmd5TUM4eE1EYzNNRFE0TWpVMk1UQTFOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgwNVpURTVmTXpBd2VETXdNQzVxY0djfDgzNjI3OGMzYTk5NGZjY2E3MDVkZGQ2ZWUyNDhhN2JlZjNhNjY2M2ZiMGZiOTNiYzI2Mzg0Yzk5ZWMzYjBhODk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2NHxpbWFnZS9qcGVnfGFEa3dMMmd5TUM4eE1EYzNNRFE0TWpVMk1UQTFOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgwNVpURTVmTXpBd2VETXdNQzVxY0djfDgzNjI3OGMzYTk5NGZjY2E3MDVkZGQ2ZWUyNDhhN2JlZjNhNjY2M2ZiMGZiOTNiYzI2Mzg0Yzk5ZWMzYjBhODk
BOSTON GEAR
BOSTON GEAR
1604DS
BOSTON GEAR BOSTON GEAR
Description
1604DS RADIAL BALL BEARING ; POR SINGLE ROW
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
50726
BDI #
170697
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1604DS/p/170697
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.014
EAN
0781711507261
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
1604DS
Weight / LBS
0.03
Long Description
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outside Diameter
0.875 Inch | 22.225 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

