Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

207KRRB12 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1312090-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwM3xpbWFnZS9qcGVnfGFHTmpMMmhpTmk4eE1EYzJOalk1TnpBd05UQTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1UTXhNakE1TUY4ek1EQjRNekF3TG1wd1p3fDQyZjc0ZTgyNDI4MmRlMTNlNjE4M2Y1NDY1OTVkODJhM2Q3YWM1MDUyMDZjYzQ0Yjg3ZTAzOTVjMjUxODk5NmE
1424159 Single Row Ball Bearings 

TIMKEN TIMKEN

207KRRB12

Description

207KRRB12 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD

Single Row Ball Bearing; 1.125" Bore; 72MM Outside Diameter; 17MM Outer Width; 25MM Inner Width; 2 Seals; Wide Inner Ring

Part #

207KRRB12

BDI #
1424159

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.373
EAN
0087796040946
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword 4
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.87
Product Detail
Single Row Ball Bearing
Product Specification
1.125" Bore; 72MM Outside Diameter; 17MM Outer Width; 25MM Inner Width; 2 Seals; Wide Inner Ring
Long Description
Single Row Ball Bearing; 1.125" Bore; 72MM Outside Diameter; 17MM Outer Width; 25MM Inner Width; 2 Seals; Wide Inner Ring