https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0OXxpbWFnZS9qcGVnfGFHSXlMMmcwTVM4eE1EYzJPVFV3TmpreU5qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzc1MWZjNTA2NGRjMGMwMTA4MjUzN2VmODE0MDA5ZTI3ODU2YWQxNzdlZTM1NDVlMTQwZGExOGVkMjQ4MjRhZQ
GENERAL BEARING
GENERAL BEARING
21405-77
GENERAL BEARING GENERAL BEARING
Description
21405-77-300 RADIAL BALL BEARING ; 0.3125"X0.875"X0.281" SINGLE ROW
Single Row Ball Bearing; 5/16" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Steel Cage
Part #
21405-77
BDI #
425924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/21405-77/p/425924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.015
EAN
0662300002056
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Inch - Metric
Inch
Other Features
Semi Ground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
21405-77
Weight / LBS
0.035
Long Description
Single Row Ball Bearing; 5/16" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Steel Cage
Bore
0.313 Inch | 7.95 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh