GENERAL BEARING
GENERAL BEARING
22661-88-300
GENERAL BEARING GENERAL BEARING
Description
GBC.22661-88-300 RADIAL BALL BEARING ; 0.625"X1.625"X0.5"
Single Row Ball Bearing; 5/8" Bore; 1-5/8" Outside Diameter; 1/2" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Part #
22661-88-300
BDI #
426106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/22661-88-300/p/426106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.075
EAN
0662300274507
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Enclosure Type
Contact Seal
Inch - Metric
Inch
Other Features
Unground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
22661-88
Long Description
Single Row Ball Bearing; 5/8" Bore; 1-5/8" Outside Diameter; 1/2" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh