https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NTh8aW1hZ2UvanBlZ3xhREk0TDJnNVpDODVPVGt5TVRNMk9URTNNREl5TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOSVRFUmZUbGxNVGw4ek1EQjRNekF3TG1wd1p3fGRmY2NjYzUzOWZiODQ2ODIxYjMyODBlMTE2ZGJiM2M1MDI1ZGQ0MTJmODI1NWViMWE5YmI0ZTIxODVhZDBlOTg
GENERAL BEARING
GENERAL BEARING
22861-77-300
GENERAL BEARING GENERAL BEARING
Description
22861-77-300 RADIAL BALL BRG ; 0.625"X1.75"X0.5" SINGLE ROW
Single Row Ball Bearing; 5/8" Bore; 1-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Part #
22861-77-300
BDI #
426117
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/22861-77-300/p/426117
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.093
EAN
0662300274958
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Inch - Metric
Inch
Other Features
Unground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
22861-77
Long Description
Single Row Ball Bearing; 5/8" Bore; 1-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh