

GENERAL BEARING
GENERAL BEARING
24121-00
GENERAL BEARING GENERAL BEARING
Description
24121-00
Single Row Ball Bearing; 1-5/16" Bore; 2-9/16" Outside Diameter; 11/16" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; Steel Cage
Part #
24121-00
BDI #
18202402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/24121-00/p/18202402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.204
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Inch - Metric
Inch
Other Features
Semi Ground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
24121-00
Weight / LBS
0.45
Long Description
Single Row Ball Bearing; 1-5/16" Bore; 2-9/16" Outside Diameter; 11/16" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; Steel Cage
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Outer Race Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh